Deep Rough-in Kit for R110 and R120 Series in Polished Chrome

You last purchased this on
 
American Standard

Deep Rough-in Kit for R110 and R120 Series in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Deep Rough-in Kit for R110 and R120 Series in Polished Chrome

  • Fast #
  • Part #AM9618180020A
  • Item #1654263
  • Manufacturer Part #M961818-0020A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable construction
  • Easy to install
  • Genuine American Standard® repair part
  • Includes hardware to provide an additional 3/4 in. rough-in depth
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Rough-in
Fits Brand:
American Standard
Fits Model:
R110, R120 Series
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
Yes
Valve Body Material:
Metal
Valve Type:
Tub & Shower Rough-In Valve
Weight:
1 lb