0 items

American Standard Deep Soak Deep Soak Drain for Use with Multiple Tubs

A1640305

Color Finish

Starting at $114.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ABS construction
  • Dimensions: 5' x 5' x 19-3/4"
  • Tap-actuated pop-up drain stopper
  • Unique overflow allows 2" deeper water than standard bath drains
  • Universal design works with all standard bathtubs

SPECIFICATIONS

ADA Compliant
No
Collection
Deep Soak
Color Finish
Arctic
Color Finish Category
Whites
Drain Opening
1-1/2 in
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday