American Standard

Deep Soak Max Lite Bath Drain Bone

Part #A1599205021  |  Manufacturer Part #1599205.021

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Works with American Standard Evolution and Lifestyle models only
  • Unique top-mount overflow allow 3" deeper water level than standard bath drains
  • Tap-actuated pop-up drain stopper

Specifications

Collection: Deep Soak Max

Color Finish: Bone

Color Finish Category: Neutrals

Drain Body Material: Brass