American Standard

Delancey® Kitchen Deckplate in Polished Chrome

Part #A1660152002  |  Manufacturer Part #1660152.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Delancey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Deck Plate

GSA Approved: No

IAPMO Listed: No

Length: 10-1/4 in

Material: Metal

NSF Certified: No