Kitchen Deckplate in PVD Polished Nickel
Delancey® Kitchen Deckplate in PVD Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 10-11/16 in
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- Height:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 10-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Size:
- 10-11/16 in x 2-5/8 in
- Toilet Bowl Length:
- 10-11/16 in
- Width:
- 2-5/8 in