Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel PVD
Delancey® Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel PVD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washerless 28 mm ceramic disc valve cartridge with integral hot limit safety stop.
- Brass Construction: Durable. Easy to clean. Ideal for prolonged contact with water.
- Cast brass spout
- Push Pop-Up Drain: Fewer parts. Installs in less time, No adjustments required - seals the first time, every time.
- Lead Free: Faucet contains ? 0.25% total lead content by weighted average
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
- Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Delancey®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel PVD
- Deck Plate Included:
- No
- Depth:
- 6-3/4 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61/Section 9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5 in
- Supply Lines Included:
- Yes
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4 in