Two Handle Kitchen Faucet with Side Spray in Legacy Bronze

You last purchased this on
 
American Standard

Delancey™ Two Handle Kitchen Faucet with Side Spray in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Delancey™ Two Handle Kitchen Faucet with Side Spray in Legacy Bronze

  • Fast #
  • Part #A4279701278
  • Item #7292048
  • Manufacturer Part #4279701.278
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle
  • Ceramic disc valve cartridge for a lifetime of drip-free performance
  • Durable brass construction
  • Limited lifetime warranty on function and finish
  • Flow rate of 1.5 gpm helps to save water
  • Color matched side spray
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Delancey™
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Deck Plate Included:
No
Depth:
9-1/4 in
EPA Compliant:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
13-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
8-7/16 in
Spout Reach:
9-1/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No