American Standard

Delancey™ Two Handle Kitchen Faucet in Stainless Steel - PVD

Part #A4279701075  |  Manufacturer Part #4279701.075

Color/Finish:
Stainless Steel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable brass construction
  • Metal lever handle
  • Ceramic disc valve cartridge for a lifetime of drip-free performance
  • Color matched side spray
  • Flow rate of 1.5 gpm helps to save water
  • Limited lifetime warranty on function and finish

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Delancey™

Color Finish: Stainless Steel - PVD

Color Finish Category: Stainless Steel

Faucet Connection: Male Inlet

Faucet Connection Size: 1/2 in

Faucet Height: 13-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-9]

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 8-7/16 in

Spout Reach: 9-1/16 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10-3/8 in