Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Delancey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WITH Red/Blue temperature indicators
- Integrated flexible hose connections on valve body for 6" to 12" (152 mm to 30 5mm) installations
- LESS Drain
- 24" stainless steel braided flexible supply hoses with 3/8" compression connectors
- 1.2 gpm/4.5 L/min. maximum flow rate
- Cast brass spout
- 1/4 turn washerless ceramic disc valve cartridges.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control, Ceramic Disc
- Collection:
- Delancey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-5/8 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-11/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-5/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Size:
- 6-5/8 in x 15-6/25 in
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Toilet Bowl Length:
- 6-129/200 in
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Volume Control Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 11 in