Delancey® Wall Mount Toilet Tissue Holder in Brushed Nickel

Part #A7052230295  |  Item #7864479  |  Manufacturer Part #7052230.295

$ 52.65 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal construction for durability and long life
  • Concealed Mounting: No exposed set screw
  • Easy to Install
  • Limited Lifetime Warranty on Function and Finish

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Delancey®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-7/8 in

EPA Compliant: No

GSA Approved: No

Hardware Included: Yes

Height: 2-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/8 in

Material: Metal

Mount Type: Wall

NSF Certified: No

Pivoting: Yes

Projection: 3-7/8 in

Size: 3-7/8 in x 9-1/4 in

Toilet Bowl Length: 3-7/8 in

WaterSense Labeled: No

Width: 9-1/4 in