Deluxe 4 in. Diverter Tub Spout Polished Chrome

Part #A8888055002  |  Item #1654186  |  Manufacturer Part #8888055.002

$ 28.60 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Connection is 1/2" IPS and spout measures 4” length to center of stream straightener
  • Limited lifetime warranty function and finish
  • 1/2" I.P.S. Connection 4” length to center of stream straightener

Documents

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

Collection: Deluxe

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Part Type: Tub Spout

Faucet Type: Tub Spout Only

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Material: Brass

NSF Certified: Yes

Spout Reach: 5-1/8 in

Spout Type: Diverter

WaterSense Labeled: No