Dial Plate in Polished Chrome
Colony® Soft Dial Plate in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 3375.502 Bath/Shower Faucet
- Built-In Grinder:
- No
- Collection:
- Colony® Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Dial Plate
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb
- Width:
- 3-1/2 in