Diverter for American Standard 4175.503.F15 Colony Soft Kitchen Faucet with Separate Spray

You last purchased this on
 
American Standard

Diverter for American Standard 4175.503.F15 Colony Soft Kitchen Faucet with Separate Spray

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Diverter for American Standard 4175.503.F15 Colony Soft Kitchen Faucet with Separate Spray

  • Fast #
  • Part #A0428500070A
  • Item #5105409
  • Manufacturer Part #042850-0070A
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kitchen faucet diverter for side spray
  • American Standard® genuine repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
4175.503.F15 Colony Soft Kitchen Faucet
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Faucet Part Type:
Diverter
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
5/8 in
Material:
Plastic
NSF Certified:
No
Spout Type:
Diverter
WaterSense Labeled:
No
Weight:
0.01 lb