0 items

American Standard Reminiscence® Diverter Handle

A7525930A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard Series A9112 Reminiscence® Bath Filler
CARB OTC LEED Compliant
No
Collection
Reminiscence®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Length
12 in
NSF Certified
No
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday