0 items

American Standard Berwick® Diverter Tub Spout

A8888743

Color Finish

Starting at $69.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Length to center of stream straightener: 4-7/8"
  • Metal construction
  • Slip-on design connects easily to a 1/2" pipe

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Spout Reach
4-7/8 in
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday