0 items

American Standard Townsend® Diverter Valve Trim with Single Lever Handle

AT353430

Color Finish

Starting at $78.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lifetime of drip-free performance
  • Made from solid brass, designed to last even in high-use applications
  • Metal lever handle
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Townsend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valve
Width
2-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday