Tempered Glass Vessel Lavatory Sink in Clear

You last purchased this on
 
American Standard

Dorian® Tempered Glass Vessel Lavatory Sink in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Dorian® Tempered Glass Vessel Lavatory Sink in Clear

  • Fast #
  • Part #A0978000200
  • Item #4297376
  • Manufacturer Part #0978000.200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product shown in Frosted Finish
  • Tempered glass for durability
  • Pedestal sold separately
  • Sink riser and chrome grid drain included
  • Contemporary 17" (432mm) diameter glass above counter vessel
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Dorian®
Color Finish Category:
Clear
Color Finish Name:
Clear
Drain Location:
Center
Material:
Glass
Number of Bowls:
1
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
15 1/2 in x 4 1/2 in
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
6 1/4 in x 17 in
Type:
A0978000200
Vessel Only:
Yes