Vessel Round Lavatory Sink in Frosted
Dorian® Vessel Round Lavatory Sink in Frosted
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contemporary 17" (432mm) diameter glass above counter vessel
- Sink riser and chrome grid drain included
- Tempered glass for durability
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.11-4
- Collection:
- Dorian®
- Color Finish Category:
- Greens
- Color Finish Name:
- Frosted
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Glass
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 17 in x 15-1/2 in x 4-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 17 in x 6-1/4 in
- Type:
- A0978000321
- Vessel Only:
- Yes