Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A1340825002
  • Item #4297393
  • Manufacturer Part #1340825.002
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable flow cycle. Factory set for a maximum of 0.17 gallons per cycle (gpc).
  • Automatic shut-off stops water and energy waste
  • Water conserving pressure-compensating vandal-resistant aerator
  • Order grid drain separately
  • Lead-Free: Contains ? 0.25% total lead content by weighted average
  • ADA Compliant
  • Water Conserving 1.0 gpm Pressure-Compensating Vandal-Resistant aerator
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-937/1000 in
Faucet Center Size:
8 in
Faucet Connection:
Slip
Faucet Connection Size:
1-1/2 in
Faucet Height:
5-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Scald Guard:
No
Spout Height:
3-5/8 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Valve Type:
Metering Valve
Vandal Resistant:
Yes
WaterSense Labeled:
Yes