0 items

American Standard Princeton™ Double Lever Handle Widespread Lavatory Faucet

A4508801

Color Finish

Starting at $264.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Flexible hose connections for 6" to 12" installations
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • No adjustments required - seals the first time, every time
  • Speed Connect® drain has less parts for a quick installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
10 in
Collection
Princeton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-1/2 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday