0 items

American Standard Moments™ Double Lever Handle Widespread Lavatory Faucet in Polished Chrome

A2506821002

Color Finish

(Pricing is for Polished Chrome)

$372.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Brass construction are ideal for prolonged contact with water
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • No adjustments required - seals the first time, every time
  • Speed Connect® drain has less parts for a quick installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Collection
Moments™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Widespread
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday