Double Pedal Valve in Polished Chrome
Double Pedal Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top Inlets are 3/8" female NPT inlets to back on 1-9/16" (40mm) centers
- Top outlet 3/8" female NPT
- Meets definition of HET (high efficiency toilet) when used with a high efficiency flush valve
- Inlet (7544.200) and Outlet (7544.300) supply stops sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Built-In Grinder:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Part Type:
- Pedal Valve
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Cast Aluminum
- NSF Certified:
- No
- Width:
- 11-5/16 in