American Standard
Drain Assembly in Polished Chrome
Part #AM9524100020A | Item #5105538 | Manufacturer Part #M952410-0020A
Product Details
- American Standard® genuine repair part
Specifications
ADA Compliant: No
Application: Repair
Built-In Grinder: No
CARB OTC LEED Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Grid Drain Material: Plastic
IAPMO Listed: No
NSF Certified: No
Overflow Included Yes or No: No
Product Type: Accessories
Tailpiece Style: Straight
Weight: 1