American Standard

Drain Plug in Polished Chrome

Part #A7536300020A  |  Manufacturer Part #753630-0020A

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with series A1599205 and A1599500 over the rim drains

Documents

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Drain Component Type: Plug

IAPMO Listed: Yes

NSF Certified: No