Dual Flush Push-Button Topmount Actuator for American Standard Boulevard Model 2891 Dual Flush One-Piece Toilet
Dual Flush Push-Button Topmount Actuator for American Standard Boulevard Model 2891 Dual Flush One-Piece Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine American Standard Spare Part
- Plastic arm
- Dual flush push button actuator, top mount assembly
- Kit consists of dual flush actuator and tightening nuts
- Specify color when ordering
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- Boulevard® Model 2891 Dual Flush One-piece Toilet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 3-1/4 in
- Height:
- 4-3/16 in
- Installation Type:
- Top Mount
- Length:
- 3-1/4 in
- NSF Certified:
- Yes
- Size:
- 3-1/4 in x 1-13/16 in
- Toilet Bowl Length:
- 3-1/4 in
- WaterSense Labeled:
- No
- Width:
- 1-13/16 in