American Standard

Dual Flush Valve Seal

Part #A73812132000070A  |  Manufacturer Part #7381213-200.0070A

Type:

Dual Flush Valve Seal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Type: Dual Flush Valve Seal

WaterSense Labeled: No