American Standard Edgemere® 18 in. Towel Bar

A7018018

Color/Finish

Starting at $48.68

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Concealed mounting with no exposed screws
  • Metal construction for durability and long life
  • Template included for mounting for easy to install

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Edgemere®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/16 in
Height
1-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
Mount Type
Wall
Projection
4-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday