18 in. Towel Bar in Brushed Nickel
Edgemere® 18 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
- Concealed mounting with no exposed screws
- Template included for mounting for easy to install
- Metal construction for durability and long life
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Edgemere®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/16 in
- Height:
- 1-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 4-1/16 in