24 in. Towel Bar in Legacy Bronze

You last purchased this on
 
American Standard

Edgemere® 24 in. Towel Bar in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Edgemere® 24 in. Towel Bar in Legacy Bronze

  • Fast #
  • Part #A7018024278
  • Item #7345598
  • Manufacturer Part #7018024.278
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Concealed mounting with no exposed screws
  • Template included for mounting for easy to install
  • Metal Construction for durability and long life
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Edgemere®
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
4-1/16 in
Height:
1-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
4-1/16 in