2.5 gpm Pressure Balance Shower Faucet Trim with Single Lever Handle in Brushed Nickel
This product has been replaced by
Manufacturer Part #TU018501.295
Edgemere® 2.5 gpm Pressure Balance Shower Faucet Trim with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Coordinates with TRIMendous™ shower platform
- Trim only
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
- Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
- Integrated Check Valves: Engineered to eliminate cross flow
- Shower head diameter: 5-3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Edgemere®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-11/20 in
- EPA Compliant:
- No
- Energy Star Compliant:
- No
- Faucet Connection:
- IPS
- Faucet Material:
- Metal
- Faucet Part Type:
- Trim
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-19/50 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-19/50 in