2.5 gpm Pressure Balance Valve Trim with Single Lever Handle in Brushed Nickel

This product has been replaced by

American Standard Brushed Nickel Single Handle Single Function Shower Faucet Trim Only
American Standard Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Manufacturer Part #TU018500.295
You last purchased this on
 
American Standard

Edgemere® 2.5 gpm Pressure Balance Valve Trim with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Brushed Nickel Single Handle Single Function Shower Faucet Trim Only
American Standard Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Manufacturer Part #TU018500.295
American Standard

Edgemere® 2.5 gpm Pressure Balance Valve Trim with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #AT018500295
  • Item #7345607
  • Manufacturer Part #T018500.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Coordinates with TRIMendous™ shower platform
  • Trim only
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Edgemere®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
No
Faucet Height:
7-11/16 in
Faucet Part Type:
Trim
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
7-11/16 in
IAPMO Listed -:
No
Length:
10-11/20 in
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
100 psi
Shower Arm Reach:
10-11/20 in
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7-13/100 in