American Standard Edgemere® Bathroom Sinks in Brushed Nickel Console Leg

A8719000295

Manufacturer Part #: 8719000.295

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Transitional style metal console legs
  • Designed with integral front and side towel bars
  • Engineered with a glass shelf for storage

SPECIFICATIONS

Brand Model Compatibility
Edgemere® Bathroom Sinks
CSA Certified
CSA B45.1
Depth
20-1/4 in
Height
34-1/16 in
IAPMO Listed
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday