American Standard Edgemere® Concealed Mount Double Post Toilet Paper Holder

A7018230

Color/Finish

Starting at $39.60

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Arm pivots for easy roll replacement
  • Concealed mounting with no exposed screw sets
  • Includes template for easy installation
  • Metal construction for durability and long life

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Edgemere®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
1-13/16 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
7-1/2 in
Material
Metal
Mount Type
Concealed
Projection
3-5/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday