Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

You last purchased this on
 
American Standard

Edgemere® Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Edgemere® Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

  • Fast #
  • Part #A7018230295
  • Item #7345624
  • Manufacturer Part #7018230.295
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal construction for durability and long life
  • Concealed mounting with no exposed screw sets
  • Arm pivots for easy roll replacement
  • Includes template for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Edgemere®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
3-5/8 in
Height:
1-13/16 in
IAPMO Listed -:
No
Installation Type:
Concealed Mount
Length:
7-1/2 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Pivoting:
Yes
Projection:
3-5/8 in