American Standard Edgemere® Elongated Closed Front With Cover in White

A5257A65D020

Manufacturer Part #: 5257A65D.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid plastic seat with cover
  • EverClean silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface. EverClean surface does not protect against disease causing bacteria
  • Telescoping lid conceals seat when closed
  • Sanitary lift tab allows user to raise seat without touching it
  • Fits all conventional elongated toilets
  • Seat includes mounting hardware
  • Quick connect nut to expedite installation

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Edgemere®
GSA Approved
No
IAPMO Listed
No
Shape
Elongated
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday