American Standard Edgemere® Elongated Toilet Bowl

A3519B101

Manufacturer Part #: 3519B101.020

Color/Finish

Starting at $102.57

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Design coordinates with Edgemere® suite of fixtures
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Fully covered under 5 year warranty
  • Glazed trapway: 2"
  • High efficiency and ultra low-consumption
  • Includes EZ-install tools
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Toilet bowl only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
American Standard A4519A104020 Toilet Tank
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Edgemere®
Color Finish
White
Color Finish Category
Whites
Dual Flush
No
EPA Compliant
Yes
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
25-43/50 in
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
A3519B101020
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday