Rectangular Closed Towel Ring in Legacy Bronze
Edgemere® Rectangular Closed Towel Ring in Legacy Bronze
Frequently Purchased Together
Product Details
- Bushing on towel ring to prevent scratching and squeaking
- Concealed mounting with no exposed screw sets
- Metal construction for durability and long life
- Includes template for easy installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Edgemere®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 2-7/8 in
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 2-7/8 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 7-1/4 in