American Standard Edgemere® Robe Hook

A7018210

Color/Finish

Starting at $26.40
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting with no exposed screw sets
  • Includes template for easy installation
  • Metal construction for durability and long life

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Edgemere®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/16 in
Height
4-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Projection
4-5/16 in
Width
1-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday