American Standard Edgemere® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

AT018500002

Manufacturer Part #: T018500.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Trim only
  • All metal construction
  • Coordinates with TRIMendous™ shower platform

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Edgemere®
Faucet Height
6-19/50 in
Flow Rate
2.5 gpm
Handle Type
Lever
Height
6-19/50 in
Number of Handles
Single Handle
Trim Only
Yes
Type
AT018500002
Valve Trim Type
Pressure Balancing
WaterSense Labeled
No
Width
7-13/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday