American Standard Edgemere® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

A7018101

Manufacturer Part #: 7018101.295

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All metal construction
  • Metal lever handle
  • Speed Connect® drain for a easy installation
  • Maximum flow rate is 1.2 gpm to help conserve water
  • Single Hole Mounting
  • Braided flexible supply hose: 24"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Edgemere®
Deck Plate Included
No
Depth
6-1/2 in
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
8-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
4-7/8 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday