American Standard Edgemere® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only

AT018502002

Manufacturer Part #: T018502.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Trim only
  • All metal construction
  • Coordinates with TRIMendous™ shower platform
  • Shower head diameter: 5-3/4"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Edgemere®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub & Shower Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
2.5
Showerhead Function
Single
Sink Material
Brass
Spout Reach
5-1/8 in
Spout Type
Diverter
Spray Type
Full
Trim Only
Yes
Tub Spout Reach
5-1/8 in
Tub Spout Type
Diverter
Type
AT018502002
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes
Width
7-13/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday