American Standard
Edgemere® Single Handle Single Shower Faucet in Legacy Bronze Trim Only
Part #ATU018501278 | Item #7777121 | Manufacturer Part #TU018501.278
Product Details
- Includes One-Piece Cartridge: Simplifies installation and maintenance.
- Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: Flash™ Rough Valve Bodies
Built-In Grinder: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.16
Collection: Edgemere®
Color Finish: Legacy Bronze
Color Finish Category: Bronze Tones
EPA Compliant: No
End Connection 1: NPT
End Connections: NPT
Escutcheon Height: 7-11/16 in
Escutcheon Width: 7-11/16 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Part Type: Trim
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 2.5 gpm
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
Height: 7-11/16 in
Installation Type: Wall Mount
Material: Zinc
NSF Certified: Yes
Number Of Jets: 1
Number of Handles: Single Handle
Origin: Global
Scald Guard: Yes
Shower Arm Reach: 9-1/8 in
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Size: 9-1/8 in x 7-11/16 in
Spray Type: Rain
Style: Transitional
Trim Only: Yes
Type: Shower
Valve Trim Type: Pressure Balancing
Valve Type: Pressure Balancing Valve
WaterSense Labeled: No
Weight: 2.82
Width: 7-11/16 in