One Handle Single Function Shower Faucet in Legacy Bronze (Trim Only)
Edgemere® One Handle Single Function Shower Faucet in Legacy Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
- Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
- Includes One-Piece Cartridge: Simplifies installation and maintenance.
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
- Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
- Integrated Check Valves: Engineered to eliminate cross flow.
- Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
- Water-saving 5-3/4" (147 mm) showerhead, 1.8 gpm/6.8 L/min maximum flow; Shower arm and flange; Wall escutcheon; Metal lever handle; Metal slip-on diverter tub spout; For Use with Flash Shower Rough-In Valves
- Water Saving: Saves 28% water usage.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.16
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edgemere®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 9-1/8 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7-11/16 in
- Escutcheon Width:
- 7-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-11/16 in
- Length:
- 9-1/8 in
- Material:
- Zinc
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Scald Guard:
- Yes
- Shower Arm Reach:
- 9-1/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Size:
- 9-1/8 in x 7-11/16 in
- Spray Type:
- Rain
- Style:
- Transitional
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 3.66 lb
- Width:
- 7-11/16 in