American Standard Edgemere® Towel Ring

A7018190

Color/Finish

Starting at $35.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bushing on towel ring to prevent scratching and squeaking
  • Concealed mounting with no exposed screw sets
  • Includes template for easy installation
  • Metal construction for durability and long life

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Edgemere®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Projection
2-7/8 in
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday