American Standard Edgemere® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

A7018801

Manufacturer Part #: 7018801.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All metal construction
  • Speed Connect® drain for a simple installation process
  • Maximum flow rate 1.2 gpm to conserve water
  • Stainless steel 24" braided flexible supply hoses with 3/8” compression connections
  • Flexible 20" stainless steel drain cable

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Edgemere®
Deck Plate Included
No
Depth
6-1/4 in
Faucet Connection
OD
Faucet Connection Size
1-1/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-3/4 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes
Width
13-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday