Single Handle Pull Down Bar Faucet in Polished Chrome
Edgewater™ Single Handle Pull Down Bar Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Re-Trax™ spray head retraction system ensures smooth pull-out, operation, and retraction of spray head
- Ceramic disc valve cartridges assure a lifetime of drip and maintenance free performance
- Dock-Tite™ spray head docking system uses magnetic technology to keep the spray head in place
- 1.5 gpm/5.7 Lpm maximum flow
- Brass swivel spout
- Metal body, handle and escutcheon plate
- Single function pull-down spray head
- Integral check valves prevent back flow
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Edgewater™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 14-7/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-15/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 7-5/16 in
- Spout Type:
- High Arc, Swivel
- UL Listed:
- No
- WaterSense Labeled:
- No