American Standard

Edgewater™ Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD

Part #A4932350075  |  Manufacturer Part #4932350.075

Color/Finish:
Stainless Steel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SelectFlo® spray head with 4 spray functions
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Memory position valving allows you to select a temperature setting without adjusting the handle each time
  • Metal construction
  • Integral check valves prevent back flow
  • Maximum flow: 1.5 gpm
  • Swivel spout
  • Metal lever handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Edgewater™

Color Finish: Stainless Steel - PVD

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 19 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-15/16 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-9]

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 5-11/16 in

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No