American Standard Elongated Close Toilet Seat

A5359A051T

Color/Finish

Starting at $70.30
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottom mount seat with quick connect nut
  • EverClean® silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface, but does not protect against disease causing bacteria
  • Fits any conventional elongated toilet
  • Includes seat mounting hardware
  • Made from polypropylene plastic
  • Seat can be removed from bowl without tools for quick and easy cleaning
  • Slow-close hinges for user convenience
  • Telescoping cover conceals seat when closed

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Linen
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
No
Length
18-11/16 in
Material
Plastic
Toilet Bowl Length
8-1/4 in
Toilet Bowl Width
11-5/8 in
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday