0 items

American Standard Colony® Elongated Toilet Bowl

A3251A101

Color Finish

Starting at $130.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elongated bowl shape - more comfortable than a round bowl
  • Includes EZ-install tools
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Rough-in size: 14"
  • Toilet bowl only

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
American Standard A4192A004021 Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Colony®
Color Finish
Bone
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
25-43/50 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday