0 items

American Standard Cadet® Elongated Toilet Bowl with 14 in. Rough-In

A3459016

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Glazed trapway: 2"
  • Material: Vitreous china
  • Rough-in size: 14"
  • Sanitary bar on bowl for ease of cleaning
  • Speed Connect® tank/bowl coupling system
  • Toilet bowl only
  • Water surface: 11" x 9"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
American Standard A4114016020 Cadet™ Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15 in
Toilet Rough-In
14 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday